Apply to be a TradeMaster!
Main product image of 1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 240°F Cut-Out
Magnifying glass
Hover image to zoom

1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 240°F Cut-Out

SKU:
3L12-240
Rating:
(2)
Q&A:
(0)
1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 240°F Cut-Out
Magnifying glass
Hover image to zoom
$8.70 each
BOX UP & SAVE 6%
$82.00 box of 10
$8.20 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Switch Action
Open on Rise

Description

–
White-Rodgers offers a new line of SPST, 1/2" snap disc, manual reset limit switches designed for safety in gas fired furnaces, unit heaters, and roof-top units.

Furnace designs over the last 10+ years have been required to have 2 or more of these manual reset limits inside the furnace to cover safety concerns and prevent flame rollout conditions.

This new line of limit switches complements our existing line of 1/2" automatic (3F11) fan controls & (3L11) limit controls and are offered in a broad range of temperature limit cut-outs to cover most heating applications.

Specs

–
Size:

1/2"

Cut-Out Temperature:

240°F

Action:

SPST

Switch Action:

Open on Rise

Switch Operation:

Manual Reset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 350°F Cut-Out
SKU: 3L12-350
White Rodgers
1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 250°F Cut-Out
SKU: 3L12-250
White Rodgers

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product every time i need one.

No heat reset twice. went to truck got on supplyhouse.com and got a price! ordered the part got the date i would receive the part. Customer is happy X 2!
JTP
Scandinavia Wi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

flame rollout switch

Works great price fast shipping
Rusty
Lancaster Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy