Apply to be a TradeMaster!
Main product image of 1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 300°F Cut-Out
Magnifying glass
Hover image to zoom

1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 300°F Cut-Out

SKU:
3L12-300
Rating:
(1)
Q&A:
(0)
1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 300°F Cut-Out
Magnifying glass
Hover image to zoom
$8.70 each
BOX UP & SAVE 6%
$82.00 box of 10
$8.20 each
In Stock
In Stock
Get 19 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Switch Action
Open on Rise

Description

–
White-Rodgers offers a new line of SPST, 1/2" snap disc, manual reset limit switches designed for safety in gas fired furnaces, unit heaters, and roof-top units.

Furnace designs over the last 10+ years have been required to have 2 or more of these manual reset limits inside the furnace to cover safety concerns and prevent flame rollout conditions.

This new line of limit switches complements our existing line of 1/2" automatic (3F11) fan controls & (3L11) limit controls and are offered in a broad range of temperature limit cut-outs to cover most heating applications.

Specs

–
Size:

1/2"

Cut-Out Temperature:

300°F

Action:

SPST

Switch Action:

Open on Rise

Switch Operation:

Manual Reset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 350°F Cut-Out
SKU: 3L12-350
White Rodgers
1/2" SPST Manual Reset Flame Rollout Switch, 1/4" QC, 220°F Cut-Out
SKU: 3L12-220
White Rodgers

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Affordable!

Great safety product!
Eric/Heaters
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy