Apply to be a TradeMaster!
Main product image of Rheem Direct Replacement Air Handler Control for PSC Blowers & Single Stage System Airflow
Magnifying glass
Hover image to zoom

Rheem Direct Replacement Air Handler Control for PSC Blowers & Single Stage System Airflow

SKU:
48P21-811
Rating:
(1)
Q&A:
(0)
Rheem Direct Replacement Air Handler Control for PSC Blowers & Single Stage System Airflow
Magnifying glass
Hover image to zoom
$47.76 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
Control Circuit Board, 47-100436-05
Brand:
Rheem
SKU:47-100436-05
(9)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Description

–
Rheem Direct Replacement Air Handler Control for PSC Blowers and Single Stage System Airflow. Includes Wire Harness and Wiring Diagrams to Replace Three Different Rheem Kits. Replaces Rheem 47-100436-01, -04, -05, -84A, -84D, -84J & 47-102077-04.

Product Features
  • Rheem single stage air handler control designed for PSC blower motors
  • Fast drop-in OEM mounting and wiring
  • Multiple system voltages provides replacement of three dedicated-voltage Rheem kits
  • Includes wiring harness that allows replacement of legacy units


Product Specifications
  • Universal or OEM Direct Replacement: Rheem Direct Replacement
  • Stages: Single
  • Voltage: Input 24 Vac
  • Line Voltage: 240 Vac
  • Inducer Motor/Blower Motor: PSC
  • Mounting Options: Standoff
  • Ambient Operating Temperature: -40 to 175°F (-40 to 80°C)
  • Humidity Range: 5% to 95% relative humidity (non-condensing)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Rheem Direct Replacement Air Handler Control for PSC Blowers & Single Stage System Airflow
Rheem Direct Replacement Air Handler Control for PSC Blowers & Single Stage System Airflow
SKU: 48P21-811
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works well

turns out my old control board was fine, but i replaced it already so just left it , works well with the updated slots
peter
long island NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy