Apply to be a TradeMaster!
Main product image of Goodman Two-Stage HSI Integrated Furnace Control
Magnifying glass
Hover image to zoom

Goodman Two-Stage HSI Integrated Furnace Control

SKU:
50C51-707
Rating:
(4)
Q&A:
(0)
Goodman Two-Stage HSI Integrated Furnace Control
Magnifying glass
Hover image to zoom
$158.19 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Two-Stage HSI Integrated Furnace Control for Goodman Variable Speed blower applications. This control is designed to work as part of a fully communicating HVAC system using 4 wires or legacy 24 VAC inputs to support non- communicating systems.

Specifications:
  • Versatility: Replaces 17 Controls
  • Diagnostics: 7 Segment System Diagnostic LED
  • Fuse: On Board
  • RV Shift Delay: 30s
  • Maximum Defrost Cycle Time: 90/120/150/180s
  • Compressor Run Time Until Defrost: 5s (legacy)
  • Outdoor Fan On/Off Delay:45s (legacy)

Specs

–
OEM:

Goodman

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Half the price I found anywhere else

Worked perfectly, received fast, price was fantastic.
Orbdm
Des Moines Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Goodman control board.

Exact replacement.
Dan
Wv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yep

Works as expected
BW
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Ordered this as a replacement for the PCBKF104 aka 50C51-290-02 (software V12). This item came with a sticker showing that it is part # 50C51-70799 and software V13. I swapped it out and changed the switches and it worked right off the bat.
ECL
South Bend, IN
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy