Apply to be a TradeMaster!
Main product image of Trane Integrated Furnace Control (80 or 0 second cool fan off delay)
Magnifying glass
Hover image to zoom

Trane Integrated Furnace Control (80 or 0 second cool fan off delay)

SKU:
50N02A-820
Rating:
(2)
Q&A:
(0)
Trane Integrated Furnace Control (80 or 0 second cool fan off delay)
Magnifying glass
Hover image to zoom
$166.41 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Integrated Furnace Control for aftermarket service direct replacements on Trane Commercial Systems packaged units. Features 80 or 0 second cool fan off delay.

Features:
  • Single or two-stage application
  • Direct spark ignition
  • 80s cool off delay
  • For packaged units
  • Green diagnostic LED
Specifications:
  • Operating Temperature: -40° to 175°F (-40° to 80°C)
  • Humidity Range: 10% to 95% RH
  • Mounting: Standoffs/Adapter board
  • Electrical Ratings @ 77°F (25°C): Input Voltage-24 VAC, 50 / 60 Hz, Maximum Input Current @ 25 VAC-350 amp + MV
  • Gas Valve Relay: 1.5 amp @ 30 VAC 0.6 pf
  • Inducer Relay: 75 FLA, 1.5 LRA, max @ 240 VAC
  • Circulator Relay(s) – PSC: 10 FLA - 30 LRA max. @ 240 VAC
  • Spark Rate: 50 / 60 Hz
  • Spark Energy: 10mJ @ 18 VAC / 13mJ @ 24 VAC
  • Minimum current to insure flame detection: 1.2 microamperes DC*
  • Nominal current: 4.5 microamperes DC*
  • Timing Spec (@ 60 Hz) maximum: Flame establishing time - 0.8 sec, Flame failure response time - 2.0 seconds

NOTE: At 50 Hz, all timing specifications should be increased by 20%. *Measured with a DC microammeter in the flame probe lead.

Specs

–
OEM:

Trane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great replacement part

Perfect replacement, great service and pricing. fast shipping
Craig
Tulare Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly!

Installed the new control board and waited the 5 minutes for it to communicate and it started instantly. Shipping was faster than expected as well.
Drumsracer1
Cottonwood, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy