Apply to be a TradeMaster!
Main product image of Trane Integrated Furnace Control (45 or 0 second cool fan off delay)
Magnifying glass
Hover image to zoom

Trane Integrated Furnace Control (45 or 0 second cool fan off delay)

SKU:
50N02B-820
Rating:
(3)
Q&A:
(0)
Trane Integrated Furnace Control (45 or 0 second cool fan off delay)
Magnifying glass
Hover image to zoom
$175.22 each
In Stock
In Stock
Get 16 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Integrated Furnace Control for aftermarket service direct replacements on Trane Commercial Systems packaged units. Features 45 or 0 second cool fan off delay.

Features:
  • Single or two-stage application
  • Direct spark ignition
  • 45s cool off delay
  • For packaged units
  • Green diagnostic LED
Specifications:
  • Operating Temperature: -40° to 175°F (-40° to 80°C)
  • Humidity Range: 10% to 95% RH
  • Mounting: Standoffs/Adapter board
  • Electrical Ratings @ 77°F (25°C): Input Voltage-24 VAC, 50 / 60 Hz, Maximum Input Current @ 25 VAC-350 amp + MV
  • Gas Valve Relay: 1.5 amp @ 30 VAC 0.6 pf
  • Inducer Relay: 75 FLA, 1.5 LRA, max @ 240 VAC
  • Circulator Relay(s) – PSC: 10 FLA - 30 LRA max. @ 240 VAC
  • Spark Rate: 50 / 60 Hz
  • Spark Energy: 10mJ @ 18 VAC / 13mJ @ 24 VAC
  • Minimum current to insure flame detection: 1.2 microamperes DC*
  • Nominal current: 4.5 microamperes DC*
  • Timing Spec (@ 60 Hz) maximum: Flame establishing time - 0.8 sec, Flame failure response time - 2.0 seconds

NOTE: At 50 Hz, all timing specifications should be increased by 20%. *Measured with a DC microammeter in the flame probe lead.

Specs

–
OEM:

Trane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would definitely use this business again!

Very reliable business, the advisors are very helpful and friendly. I simply called and gave them the model and serial number for my TRANE gas unit along with the part needed and everything has been working exceptionally well. Very satisfied customer!!!
CJ
Portsmouth, VA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great after reconfiguring the wiring for the new board

Worked great but has high and low speeds for inducer motor and blower motor. The original board did not have these as an option though the unit had the wiring. Make sure to read the schematic and check the wiring differences between old and new boards. The high speed inducer would come on and then shut off just as the spark ignition started. We did not know the new board was trying to go to low speed inducer until we checked the schematic. Installed properly and worked well.
DCS SOCAL
Southern California
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as it should

Furnace repair
No
Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy