Apply to be a TradeMaster!
Main product image of Trane Replacement Two-Stage Furnace Control Kit for 80V &120V Hot Surface Ignition & Variable Speed Blower Motors
Magnifying glass
Hover image to zoom

Trane Replacement Two-Stage Furnace Control Kit for 80V &120V Hot Surface Ignition & Variable Speed Blower Motors

SKU:
50V54-820
Rating:
(0)
Q&A:
(0)
Trane Replacement Two-Stage Furnace Control Kit for 80V &120V Hot Surface Ignition & Variable Speed Blower Motors
Magnifying glass
Hover image to zoom
$448.94 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition

Description

–
Trane Direct Replacement Two-Stage Furnace Control Kit For 80V and 120V Hot Surface Ignition and Variable Speed Blower Motors & Inducers. Supersedes 50V64-743 and Includes OEM Style IGN00152 120V Nitride Ignitor, Bracket and Wire Harness. Replaces Trane KIT-15816 for XV95 Type Furnaces.

Product Features
  • Direct OEM replacements designed for high volume major brand controls
  • Models include PSC, Variable Speed and ECMx motor control
  • Diagnostic LED indicators streamline installation and system troubleshooting
  • 120V air cleaner output and 120V humidifier output up to 1 Amp max
  • Factory standard safety timings and adjustable fan delay options
  • Replaceable automotive style fuse


Product Specifications
  • Family Brands of Equipment: Trane
  • Stages: Two Stage
  • Ignition Type: HSI
  • Ignitor Voltage: 120 Vac. On 80v applications replace OEM ignitor with 21D64-2
  • Inducer Motor/Blower Motor: Variable Speed/Variable Speed
  • Blower Motor: Speed Taps: 16-pin Interface
  • Thermostat Inputs: R, B/C W1, W2, Y, YLo, G, O, BK
  • Accessories: Includes ignitor
  • Twinning: Yes
  • Communicating System: No
  • Mounting Options: Standoff

Specs

–
Ignition Type:

Hot Surface Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy