Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" NPT Gas Safety Fireplace Valve, 24 VAC, Straight Through, Reducer Bushings (Two  1/2" to 3/8")
Magnifying glass
Hover image to zoom

1/2" x 1/2" NPT Gas Safety Fireplace Valve, 24 VAC, Straight Through, Reducer Bushings (Two 1/2" to 3/8")

SKU:
764-501
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" NPT Gas Safety Fireplace Valve, 24 VAC, Straight Through, Reducer Bushings (Two  1/2" to 3/8")
Magnifying glass
Hover image to zoom
$95.34 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2
Product Highlight: Outlet Size
1/2
Product Highlight: Voltage
24V

Description

–
Thermocouple operated control with 100% shut off

Features:
  • Manual on-off knob and thermocouple operated pilot safety
  • Inlet screen and inlet pipe stop
  • Mounts in any position including upside down.

Specs

–
Product Type:

Reducer Bushing

Outlet Size:

1/2

Inlet Size:

1/2

Voltage:

24V

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy