Apply to be a TradeMaster!
Main product image of Differential Air Pressure Switch, Operating Range .07 To 12" W.C. (SPDT)
Magnifying glass
Hover image to zoom

Differential Air Pressure Switch, Operating Range .07 To 12" W.C. (SPDT)

SKU:
770-1
Rating:
(3)
Q&A:
(1)
Differential Air Pressure Switch, Operating Range .07 To 12" W.C. (SPDT)
Magnifying glass
Hover image to zoom
$84.48 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Responds to Positive, Negative or Differential Air Pressure

Features
  • Design eliminates "fluttering" or malfunction due to shock or vibration normally encountered with "sail switches".
  • Wide operating range
  • Furnished with one 12" piece 1/4" O.D. flexible tubing, nuts and ferrules
  • Can be mounted in any position except upside down
  • Enclosed diaphragm
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
2 out of 3 reviews
33% would recommend this product
2
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not likely

There is no information enclosed on adjusting the pressure opening and closing points and in my case the stud that is supposed to turn to set the activation / proving points is locked in place. I'm fortunate that the factory setting works for my application otherwise I'd be sending it back. The positive and negative pressure taps are reversed on the instructions also.
Dangood PHC
Pittsburgh PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was dead on arrival

The air pressure switch that was shipped did not work and failed a basic continuity test. Purchased another product that works perfectly.
Merchant response
6 years ago
I'm sorry that the unit your received was defective, but glad to hear you already got a replacement. Please call us at 888-757-4774 to report the defective unit if you haven't already and we can make sure the part is refunded or replaced.
Dissatisfied Customer
MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

product works great
joe
wisconsin rapids wisconsin
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Please show pictures of the electric terminal ports

Asked by Sparky 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

https://s3.supplyhouse.com/product_files/White%20Rodgers%20-%20770-1%20-%20Install%20Instructions.pdf

Was this review helpful to you?