Apply to be a TradeMaster!
Main product image of 3/8" ODF BVE Series Refrigeration Ball Valve (R-410A)
Magnifying glass
Hover image to zoom

3/8" ODF BVE Series Refrigeration Ball Valve (R-410A)

SKU:
806732
Rating:
(0)
Q&A:
(0)
3/8" ODF BVE Series Refrigeration Ball Valve (R-410A)
Magnifying glass
Hover image to zoom
$36.09 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
ODF Connection

Description

–
BV Series Welded Refrigeration Ball (No Access Valve), Connection size 3/8", Isolates Suction, Discharge and Liquid Line Pipe Work during Maintenance Shutdown

Features:
  • Forged brass body
  • Compact, lightweight, hermetic design
  • Compatible with HCFC and HFC refrigerants/lubricants including R-410A and CO2
  • Full flow design*
  • Bi-directional flow characteristics
  • Valve stem cap retained by strap attached to main body
  • Integrated access port available on all sizes
  • Low operating friction design
Specifications:
  • Body: Forged Brass
  • Extended tubes: 100% Copper Connections
  • Maximum working pressure: 650 psig
  • Fluid temperature range: -40°F to 250°F (302°F short term)
  • UL/CUL file number: SA 5312

Specs

–
Product Type:

Ball Valve

Size:

3/8"

Connection Type:

ODF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy