Apply to be a TradeMaster!
Main product image of Heavy Duty Enclosed Fan Relay, 277 VAC Coil, 50/60 Hz, SPNO. Coil Data: 10300 Ohms DC Resistance, 10.8 mA (Nominal)
Magnifying glass
Hover image to zoom

Heavy Duty Enclosed Fan Relay, 277 VAC Coil, 50/60 Hz, SPNO. Coil Data: 10300 Ohms DC Resistance, 10.8 mA (Nominal)

SKU:
90-466
Rating:
(0)
Q&A:
(0)
Heavy Duty Enclosed Fan Relay, 277 VAC Coil, 50/60 Hz, SPNO. Coil Data: 10300 Ohms DC Resistance, 10.8 mA (Nominal)
Magnifying glass
Hover image to zoom
$17.40 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
Heavy-Duty General Purpose Relay Operates in Any Position

Features
  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Specs

–
Application:

Heating

Temperature Range (F):

-40°F to 150°F

Type:

SPNO

Voltage:

277v

Hertz:

60

50

DC Resistance:

10300 ohms

Weight:

2.3 oz

mA:

10.8

Inrush:

4

Duty:

Continuous

Electric Connection:

1/4" Quick-Connect Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy