Apply to be a TradeMaster!
Main product image of Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom

Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount

SKU:
90-T40F2
Rating:
(1)
Q&A:
(0)
Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom
$42.08 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
For Industrial, Heating and Air Conditioning Controls Applications

Features
  • Color coded primary leads
  • Multi-mount styles available

Specs

–
Application:

Heating

Air Conditioning

Type:

Class 2 Transformers

Hertz:

60

50

Voltage (Primary):

208V

240V

Voltage (Secondary):

24v

VA Rating:

40

Mount:

Foot

Electric Connection:

Leadwires

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
VA Rating
Mount
CURRENT ITEM
Product Image of Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount
Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount
SKU: 90-T40F2
(1)
Class 2 Transformers
40
Foot

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

[...]Right Product

This transformer replaced the one I burned up in my inground pool heater. Good documentation so I had no questions what wire went where. It works great. Very clear web site, [...] a very good price are all reasons I'll be shopping here again.
Too cheap to hire out - Terry
Medina, Ohio
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy