Apply to be a TradeMaster!
Main product image of Integrated Thermostat Sensor for use w/ 50D50U-843 & 50E47U-843
Magnifying glass
Hover image to zoom

Integrated Thermostat Sensor for use w/ 50D50U-843 & 50E47U-843

SKU:
F67-8535
Rating:
(0)
Q&A:
(0)
Integrated Thermostat Sensor for use w/ 50D50U-843 & 50E47U-843
Magnifying glass
Hover image to zoom
$29.50 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9 Length
Product Highlight: Voltage
24V

Description

–
Integrated Thermostat Sensor for All-Spark 50D50U-843

Features:
  • Integrates with All-Spark ignition module to maintain temperature without an external thermostat
  • Temperature can be adjusted from a mobile device with the White-Rodgers Connect app
  • Install plug-n-play sensor for fast installation
  • For use with infrared and tube heater applications

Specs

–
Length (Inches):

9

Voltage:

24V

Product Type:

Thermostat Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy