Apply to be a TradeMaster!
Main product image of Combo Pilot Burner/Generator, 90° right and left, 2-3/16" width
Magnifying glass
Hover image to zoom

Combo Pilot Burner/Generator, 90° right and left, 2-3/16" width

SKU:
PG9A28JTL24
Rating:
(0)
Q&A:
(0)
Combo Pilot Burner/Generator, 90° right and left, 2-3/16" width
Magnifying glass
Hover image to zoom
$81.04 each
In Stock
In Stock
Get 3 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Provides a Pilot Flame for Igniting Gas Burners while Generating Millivolt Output to Operate Gas Valves and Relays

FEATURES
  • Head: Channel Type
  • Porting: 90° right & 90° left, 2-3/16" head width
  • Orifice: .024
  • Single blue flame burner for quiet operation and maximum flame stability.
  • "Snorkel" primary air path incinerates dust eliminating linting problems.
  • All models provided with orifice base fittings for Natural and LP.
  • Flame ring surrounding generator ensures high output and extended generator life.
  • High temperature stainless steel generator cover.
  • Universal replacement includes extra base fitting for LP gas application (less ferrule and nut)

SPECIFICATIONS
  • Output Voltage: 750 millivolts nominal, open circuit
  • Leads: Standard: 2-wire, 32" with F spade clip type connections
  • Base Fittings: Straight type for 1/4" O.D. tubing, compression nut included
  • Orifice: All models come equipped with a screw base orifice suitable for use with natural gas. Optional orifices are available for other combustion gas applications. See base fittings, part no. 101094/101095 for other available orifices.
  • Agency: IAS certified

Specs

–
Product Type:

Pilot Assembly

Orifice:

.024

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy