Apply to be a TradeMaster!
Main product image of PG9 Series 750 Mv Generator & Pilot Burner, 90-Degree Right & Left, and 2-3/16" Head Width w/ Extra Base Fitting for LP Gas Application
Magnifying glass
Hover image to zoom

PG9 Series 750 Mv Generator & Pilot Burner, 90-Degree Right & Left, and 2-3/16" Head Width w/ Extra Base Fitting for LP Gas Application

SKU:
PG9A28JTL24S2
Rating:
(0)
Q&A:
(0)
PG9 Series 750 Mv Generator & Pilot Burner, 90-Degree Right & Left, and 2-3/16" Head Width w/ Extra Base Fitting for LP Gas Application
Magnifying glass
Hover image to zoom
$61.09 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
750v

Description

–
General Controls PG9 Style Combination Pilot Burner & Generator. 90-Degree Right and 90-Degree Left, 2-3/16" Head Width

Features:
  • Single blue flame burner for quiet operation and maximum flame stability
  • "Snorkel" primary air path incinerates dust eliminating linting problems
  • All models provided with orifice base fittings for Natural and LP
  • Flame ring surrounding generator ensures high output and extended generator life
  • High temperature stainless steel generator cover

Specs

–
Product Type:

Pilot Burner

Generator

Voltage:

750v

Type:

Liquid Propane (LP)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy