Apply to be a TradeMaster!
Category IV Voltage Detector, Battery-Operated (50-1000V)

Category IV Voltage Detector, Battery-Operated (50-1000V)

Brand:
Wiha
SKU:
25505-WIHA
Rating:
(0)
Q&A:
(0)
Category IV Voltage Detector, Battery-Operated (50-1000V)
$30.25 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Category IV Voltage Detector, Battery-Operated (50-1000V)

Product Features Features:
  • Handy and easy to use
  • Tested in Accordance with Applicable Standards
  • LED In Plastic Tip Illuminates Red and Emits Audible Warning as soon as AC Voltage is Detected
  • Simply Hold Voltage Detector Adjacent to any Terminal or LED Along an Isolated Cable Using the Plastic Tip
  • Detects AC Voltages Between 50 and 1000 Volts with the precise proximity sensor
  • Very light, only 2 oz
  • Needs two AAA batteries
  • Always Check The Detector by First Testing on a known live energized insulated cable

Specs

–
Product Type:

Voltage Detector

Type:

Cat IV - 1000V

Min Voltage:

50 VAC

Max Voltage:

1000 VAC

Batteries Included:

0

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy