Apply to be a TradeMaster!
Main product image of Non-Contact Voltage Tester Category IV 12-1000V AC with Flash Light
Magnifying glass
Hover image to zoom

Non-Contact Voltage Tester Category IV 12-1000V AC with Flash Light

Brand:
Wiha
SKU:
25506-WIHA
Rating:
(0)
Q&A:
(0)
Non-Contact Voltage Tester Category IV 12-1000V AC with Flash Light
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Before starting electrical installation work, electricians need to guarantee that their work environment is free of any live voltage. A voltage tester is required to test alternating electric fields or probable sources of error. The contactless Wiha voltage tester will give an initial indication of whether an area is live or not thanks to an optical and audible signal. Once the tester is switched on, the permanently green LED indicates that the tester is ready for use. During the voltage test, the LEDs will light up blue (weak), orange, or red (strong), depending on the strength of the alternating electric field. Two AAA batteries are required to operate the device. These are included in the delivery. The device switches off automatically to save energy if it is not used for four minutes. An integrated flashlight allows the user to illuminate the measurement point in dark environments and can be switched off and on manually for use solely as a flashlight. With its push-on clip, the voltage tester snugly fits into any shirt or trouser pocket thanks to its handy size. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.

Features:
  • LED In plastic tip illuminates red and emits audible warning for safe voltage detection
  • Non-contact detection on any terminal for safety and efficiency
  • Detects AC Voltages between 12 and 1000 volts with the precise proximity sensor
  • LED light electrical field meter determines voltage reading for accurate voltage detection
  • Universal measurement tip for compatible international usage
  • Automatic switch-off after 4 minutes (voltage tester), or 15 minutes (torch) for battery conservation
  • Lightweight design with clip for easy portability and storage
  • Backed by the Wiha No Hassle Guarantee
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy