Apply to be a TradeMaster!
Main product image of 16-Piece Insulated 3/8" Drive Torque 12 Point Socket Set - SAE
Magnifying glass
Hover image to zoom

16-Piece Insulated 3/8" Drive Torque 12 Point Socket Set - SAE

Brand:
Wiha
SKU:
30190-WIHA
Rating:
(0)
Q&A:
(0)
16-Piece Insulated 3/8" Drive Torque 12 Point Socket Set - SAE
Magnifying glass
Hover image to zoom
$1,138.98 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. All Wiha Insulated tools meet ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. The SAE insulated socket set comes with an assortment of sockets for a range of fastener sizes. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.

Features:
  • Set Includes: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 125mm Locking Endcap Torque Adjuster For Easy Adjustment Accuracy +/- 10% Accuracy Dual Scale Reading Ft./lbs. - Nm Fully Visible Reading Scale For Easy Reading No Hassel Adjustment Separate Socket Release Button

Specs

–
Size:

9/32"

1/2"

125mm

7/16"

7/8"

13/16"

5/8"

1/4"

5/16"

11/32"

3/4"

11/16"

9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy