Apply to be a TradeMaster!
Main product image of 31-Piece Ratcheting Wrench Tray Set - SAE & Metric
Magnifying glass
Hover image to zoom

31-Piece Ratcheting Wrench Tray Set - SAE & Metric

Brand:
Wiha
SKU:
30392
Rating:
(0)
Q&A:
(0)
31-Piece Ratcheting Wrench Tray Set - SAE & Metric
Magnifying glass
Hover image to zoom
$474.98 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: SAE 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 and Metric 8, 9, 10, 11, 12, 13, 14,15, 16, 17, 18, 19, 20, 21, 22,23, 24, 25mm
  • Tray Size: Full Drawer | 22" x 15.5" x 1.25" | Two trays per one standard tool drawer
  • 15 degree Open-End Angle - Allows fast flipping between rotations for quicker working cycles.
  • 15 degree Offset 12-Point Box End - Provides versatile fastener engagement and improved access around obstructions.
  • 72-Tooth Ratchet Mechanism with 5 degree Arc Swing - Enables smooth, precise ratcheting in confined spaces.

Specs

–
Size:

5/8"

17mm

3/8"

9mm

18mm

1/2"

7/16"

1/4"

12mm

9/16"

11mm

13mm

15mm

5/16"

14mm

8mm

3/4"

11/16"

20mm

19mm

16mm

10mm

Power Source:

Manual

Product Type:

Tool

Includes:

Storage Tray

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy