Apply to be a TradeMaster!
Main product image of 7-Piece Combination Ratchet Wrench Set - SAE
Magnifying glass
Hover image to zoom

7-Piece Combination Ratchet Wrench Set - SAE

Brand:
Wiha
SKU:
30393
Rating:
(0)
Q&A:
(0)
7-Piece Combination Ratchet Wrench Set - SAE
Magnifying glass
Hover image to zoom
$81.56 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 7/16", 5/8", 3/4", 3/8", 9/16", 11/16"
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • 12-Point Box End with 5 degree Swing Arc - Allows precise fastening in tight or hard-to-reach spaces.
  • Open End Offset 15 degree - Maximizes rotation in confined areas for efficient use.
  • 72-Tooth Geared Ratcheting Mechanism - Provides smooth, controlled motion with minimal swing angle.
  • Box End Offset 0 degree - Delivers maximum power transfer for high-torque applications.
  • Soft-Grip Rack with Wire Bail - Keeps wrenches organized, secure, and easily accessible.

Specs

–
Size:

1/2"

7/16"

5/8"

3/4"

3/8"

9/16"

11/16"

Product Type:

Tool

Power Source:

Manual

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy