Apply to be a TradeMaster!
Main product image of 12-Piece Combination Ratchet Wrench Set - SAE
Magnifying glass
Hover image to zoom

12-Piece Combination Ratchet Wrench Set - SAE

Brand:
Wiha
SKU:
30394
Rating:
(0)
Q&A:
(0)
12-Piece Combination Ratchet Wrench Set - SAE
Magnifying glass
Hover image to zoom
$154.98 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Open end angled 15 degrees for quick and easy flipping between rotations
  • 12 Point Box End is offset 15 degree for versatile fastener fitment
  • 72 tooth ratchet system with 5 degree arc swing for smooth ratcheting in tight spaces
  • Highly dependable pawl mechanism for slip and skip prevention
  • Wiha premium-quality tool steel for strength and durability

Specs

–
Size:

3/4"

11/16"

7/16"

7/8"

15/16"

1-1/16"

1"

1-1/8"

1/2"

3/8"

5/8"

9/16"

Power Source:

Manual

Material:

Steel

Product Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy