Shop Resideo Sale
Main product image of 16-Piece Insulated 3/8" Drive Socket Set, SAE/Metric, 31491
Magnifying glass
Hover image to zoom

16-Piece Insulated 3/8" Drive Socket Set, SAE/Metric, 31491

Brand:
Wiha
SKU:
31491
Rating:
(0)
Q&A:
(0)
16-Piece Insulated 3/8" Drive Socket Set, SAE/Metric, 31491
Magnifying glass
Hover image to zoom
$405.66 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11/16", 3/8", 3/4", 9/16", 1/2", 5/8", 5/16", 7/16"

Description

–

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. All Wiha Insulated tools meet ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. You can invest with confidence knowing that this product is backed by the Wiha No Hassle Guarantee.


Features:
  • Set Includes: Inch Sockets 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" | Metric Sockets 8, 10, 11, 12, 13, 14, 17, 19mm | Foam Tray Case
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Four-side detent grooves with beveled rim for easy and secure drive engagement
  • High Visibility Coatings On Sockets
  • Double Covered Insulation Red Over Yellow

Specs

–
Size:

11/16"

3/8"

3/4"

9/16"

1/2"

5/8"

5/16"

7/16"

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy