Apply to be a TradeMaster!
Main product image of 10-Piece, 3/8" Drive, Insulated Socket & T-Handle Set - SAE
Magnifying glass
Hover image to zoom
10-Piece, 3/8" Drive, Insulated Socket & T-Handle Set - SAE
Magnifying glass
Hover image to zoom
$274.98 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: 3/8 T-handle Sockets 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 | 3/8 T-handle | 125mm Extension Bar | Storage Box
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • 0
  • Wiha engineered premium quality tool steel for strength and durability
  • Double Covered Insulation Red Over Yellow High Visibility Coatings

Specs

–
Includes:

Storage Tray

Material:

Steel

Product Type:

Tool

Size:

3/8"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect SAE Set

Bought this set for meter work. Exactly what I needed. Can't wait to break it in!
Ryan
Phoenixville, PA
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy