Apply to be a TradeMaster!
Main product image of 10-Piece Insulated Socket Set 3/8" Drive - Metric
Magnifying glass
Hover image to zoom

10-Piece Insulated Socket Set 3/8" Drive - Metric

Brand:
Wiha
SKU:
31590
Rating:
(0)
Q&A:
(0)
10-Piece Insulated Socket Set 3/8" Drive - Metric
Magnifying glass
Hover image to zoom
$488.52 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19mm, 10mm, 11mm, 14mm, 17mm, 13mm, 12mm, 8mm

Description

–
Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. All Wiha Insulated tools meet ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. The Metric insulated socket set comes with an assortment of sockets for a range of fastener sizes. Sockets come in sizes that are measured in millimeters to fit fasteners with a metric size head.

Features:
  • Set Includes: 8.0mm - 19.0mm Sockets, 125mm Extension Bar, 3/8" Ratchet, Storage Box
  • Molded Directly onto the Socket
  • Professional Series Long Life Insulated
  • High Visibility Coatings On Sockets
  • Double Covered Insulation Red Over Yellow

Specs

–
Size:

19mm

10mm

11mm

14mm

17mm

13mm

12mm

8mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy