Apply to be a TradeMaster!
Main product image of 10-Piece, 3/8" Drive, Insulated Socket & T-Handle Set - Metric
Magnifying glass
Hover image to zoom

10-Piece, 3/8" Drive, Insulated Socket & T-Handle Set - Metric

Brand:
Wiha
SKU:
31595
Rating:
(0)
Q&A:
(0)
10-Piece, 3/8" Drive, Insulated Socket & T-Handle Set - Metric
Magnifying glass
Hover image to zoom
$271.45 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Insulated 1000 Volt Rated 10,000 Volt Tested
  • Meets ASTM F1505
  • Professional Series Long Life Insulated
  • High Visibility Coatings On Sockets
  • Double Covered Insulation Red Over Yellow

Specs

–
Power Source:

Manual

Size:

3/8"

Material:

Steel

Includes:

Storage Tray

Product Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy