Apply to be a TradeMaster!
Main product image of 7-9/10" Soft Grip Cable Cutters
Magnifying glass
Hover image to zoom

7-9/10" Soft Grip Cable Cutters

Brand:
Wiha
SKU:
32602
Rating:
(0)
Q&A:
(0)
7-9/10" Soft Grip Cable Cutters
Magnifying glass
Hover image to zoom
$24.91 each
BOX UP & SAVE 4%
$71.73 box of 3
$23.91 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-9/10" Length
Product Highlight: Material
Steel

Description

–
7-9/10" Soft Grip Cable Cutters

Soft Grip Cable Cutters 7.9" Capacity 3/4" Copper/Alum Multi Strand

Product Features
  • Designed to cut multi-strand Aluminum and Copper cables only (not for use on hardened single strand wire)
  • Made from High Quality Forged C70 Tool Steels
  • Induction Hardened Cutting Edges & Jaws
  • Heavy Duty Steel Precision Joints
  • Textured Soft Vinyl Grip Handles are Oil and Solvent Resistant
  • Professional Quality
  • Made By Wiha Vietnam

Specs

–
Product Type:

Cable Cutter

Length (Inches):

7-9/10"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy