Apply to be a TradeMaster!
Main product image of SoftFinish Craftsman's Shears, 32611-WIHA
Magnifying glass
Hover image to zoom

SoftFinish Craftsman's Shears, 32611-WIHA

Brand:
Wiha
SKU:
32611-WIHA
Rating:
(0)
Q&A:
(0)
SoftFinish Craftsman's Shears, 32611-WIHA
Magnifying glass
Hover image to zoom
$24.22 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
9-1/4" Length

Description

–

Features:

  • Made from High Quality Forged CV Tool Steels
  • Induction Hardened Cutting Edges
  • Heavy Duty Steel Riveted Joints
  • Soft Vinyl Grip Handles are Oil and Solvent Resistant
  • Made by Wiha, 100% Satisfaction Guaranteed

Specs

–
Material:

Stainless Steel

Power Source:

Manual

Length (Inches):

9-1/4"

Product Type:

Scissors

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy