Apply to be a TradeMaster!
Main product image of 8" Soft Grip Angle Cutters
Magnifying glass
Hover image to zoom

8" Soft Grip Angle Cutters

Brand:
Wiha
SKU:
32620-WIHA
Rating:
(0)
Q&A:
(0)
8" Soft Grip Angle Cutters
Magnifying glass
Hover image to zoom
$17.38 each
BOX UP & SAVE 3%
$50.55 box of 3
$16.85 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Steel

Description

–
8" Soft Grip Angle Cutters

Soft Grip High Leverage Angle cutters. 8.0"/200mm OAL. 26° offset cutting angle. For soft, medium hard wire & piano wire. Cutting capacity AWG #4. Soft vinyl grips, oil & solvent resistant.

Specs

–
Product Type:

Cutter

Type:

Diagonal Cutting

Length (Inches):

8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy