Apply to be a TradeMaster!
Main product image of 9-1/2" Classic Grip Lineman's Pliers w/ Crimpers
Magnifying glass
Hover image to zoom

9-1/2" Classic Grip Lineman's Pliers w/ Crimpers

Brand:
Wiha
SKU:
32624-WIHA
Rating:
(0)
Q&A:
(0)
9-1/2" Classic Grip Lineman's Pliers w/ Crimpers
Magnifying glass
Hover image to zoom
$27.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Material
Steel

Description

–
9-1/2" Classic Grip Lineman's Pliers w/ Crimpers

Wiha's Classic Grip 9.5-Inch Lineman's Pliers with Crimpers feature soft vinyl hand grips for comfort and control. The grips are oil and solvent resistant to stand up to deterioration over time. The pliers consist of premium quality tool steel with induction hardened jaws and cutting edges for superior sharpness and service life. The pliers are designed with a knurled striking zone for hammering or reaming conduit. With Wiha's patented DynamicJoint, experience 40% more gripping power to reduce hand fatigue and make your work easier. Wiha's Classic Grip Lineman's Pliers are designed and engineered by Wiha Germany, manufactured by Wiha globally, and backed by the Wiha No Hassle Guarantee.

Product Features
  • Classic style soft vinyl grips for comfort and leverage
  • Grips are oil and solvent resistant for long-lasting service life
  • Wiha patented DynamicJoint for 40% stronger grip and easier cuts
  • Premium-quality tool steel for professional strength and durability
  • Induction hardened cutting edges and jaws for superior wear resistance
  • Manganese phosphate finish for corrosion and rust protection
  • Standard industrial brushed finish for surface endurance
  • Superior fit and finish for little to no break-in period
  • Knurled striking zone for hammering or reaming conduit
  • Designed and engineered by Wiha Germany
  • Manufactured by Wiha globally
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Pliers

Length (Inches):

9-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy