Apply to be a TradeMaster!
6-1/3" Soft Grip Long Round Nose Pliers

6-1/3" Soft Grip Long Round Nose Pliers

Brand:
Wiha
SKU:
32633
Rating:
(0)
Q&A:
(0)
6-1/3" Soft Grip Long Round Nose Pliers
$15.02 each
BOX UP & SAVE 4%
$43.26 box of 3
$14.42 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/3" Length
Product Highlight: Material
Steel

Description

–
6-1/3" Soft Grip Long Round Nose Pliers

Product Features
  • Made from High Quality Forged C70 Tool Steels
  • Induction Hardened
  • Heavy Duty Steel Precision Joints
  • Textured Soft Vinyl Grip Handles are Oil and Solvent Resistant
  • Professional Quality Lifetime Guaranteed
  • Made By Wiha Vietnam

Specs

–
Product Type:

Pliers

Length (Inches):

6-1/3"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy