Apply to be a TradeMaster!
Main product image of 8" Soft Grip BiCut SuperCut Compound Cutters
Magnifying glass
Hover image to zoom

8" Soft Grip BiCut SuperCut Compound Cutters

Brand:
Wiha
SKU:
32636
Rating:
(1)
Q&A:
(0)
8" Soft Grip BiCut SuperCut Compound Cutters
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Steel

Description

–
8" Soft Grip BiCut SuperCut Compound Cutters

Product Features
  • BiCut Supercut pliers does the job of two cutters
  • Double the power at the press of a button
  • Up to 50% less hand strength required in power mode
  • Drop-forged from high quality special Chrome Vanadium tool steel, individually high frequency induction hardened to 64HRC
  • Induction hardened cutting edges
  • Textured Soft Comfort Vinyl Grips

Specs

–
Product Type:

Cutter

Length (Inches):

8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Button gets inadvertently pressed and tool doesn't open

Aside from HF purchases, this is the worst tool purchase I've ever made. I hate these cutters. If you so much as set these cutters down on a surface the button gets pressed half way and the tool won't open at all. I'd love to throw these in the trash and have my money back.
Gavin
Colorado
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy