Apply to be a TradeMaster!
Main product image of 10" Soft Grip Auto Pliers
Magnifying glass
Hover image to zoom

10" Soft Grip Auto Pliers

Brand:
Wiha
SKU:
32637
Rating:
(1)
Q&A:
(0)
10" Soft Grip Auto Pliers
Magnifying glass
Hover image to zoom
$31.98 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Steel

Description

–

Soft Grip Auto Pliers. 10.0"/250mm OAL. 1-1/2" Capacity round & 40mm Capacity Hex. Induction hardened jaws. Heavy duty steel box joints. Soft vinyl grips, oil & solvent resistant.


Product Features

  • Just squeeze and pliers automatically adjust to diameter
  • Black oxide conversion coating with additional clear top coat increases protection from corrosion
  • Drop-forged from high quality special Chrome Vanadium tool steel, individually high frequency induction hardened to 64HRC
  • Soft vinyl grips are oil & solvent resistant
  • Capacity: round to 1.5"/38mm, hex to 1-9/16'/40mm
  • 10"/250mm overall length
  • Heavy duty tool steel box joints

Specs

–
Product Type:

Pliers

Type:

Heavy-Duty

Length (Inches):

10"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

not made in germany

bulky and heavy, not a tool to carry around.......
?
ny
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy