Apply to be a TradeMaster!
80-Piece Master Electrician's Insulated Tools Set In Rolling Hard Case

80-Piece Master Electrician's Insulated Tools Set In Rolling Hard Case

Brand:
Wiha
SKU:
32800-WIHA
Rating:
(0)
Q&A:
(0)
80-Piece Master Electrician's Insulated Tools Set In Rolling Hard Case
$1,959.98 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Wiha Master Electrician's Tool Set will give electrician's the comfort of knowing they are equipped with every tool they need to get the job done. All of the tools come conveniently stored in large heavy duty rolling case. The tools are stored in removable insert trays, keeping the tools organized and secure during transport. This case will make transporting tools from each jobsite much easier and faster. The case is equipped with a large storage space which offers ample space for more equipment to be carried. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.

Product Features Features:
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Rolling Tool Case Dimensions: 22" x 13 3/4" x 9"
  • Lockable Rolling Water Tight Case Keeps Your Tools Secure
  • Custom Molded Rolling Carry Case - Job Site Solution
  • Each Tool Has Dedicated Position For Easy Storage Retrievals
  • Rigorous heat-treatment process for maximum strength
  • Backed by the Wiha No Hassle Guarantee
Specifications
  • UPC: 084705328003
  • Weight lb: 41.5 lb
  • Country of Origin: Germany
  • Product Depth Inches: 23"
  • Product Width Inches: 15"
  • Product Height Inches: 20.3"
  • Packaging: Box

Specs

–
Product Type:

Screwdriver

Ruler

Voltage Detector

Pliers

Screwdriver Set

Tool Kit

Nut Driver

Wrench

Hex Key

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy