Apply to be a TradeMaster!
112-Piece Master Electrician's Insulated Tools Set In Rolling Hard Case

112-Piece Master Electrician's Insulated Tools Set In Rolling Hard Case

Brand:
Wiha
SKU:
32801-WIHA
Rating:
(0)
Q&A:
(0)
112-Piece Master Electrician's Insulated Tools Set In Rolling Hard Case
$2,929.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Insulated 112 Piece Tool set with Screwdrivers, Nut Drivers, Pliers, Cutters, Ruller, Adjustable Wrench, Knife, Wire Strippers, T-Handles, Voltage Detector, Sockets, and Wrenches sizes 1/4 to 1-1/4 SAE and 8 to 32 Metric in 22"L x 13 3/4"W x 9"H rolling tool case. This extensive kit will give electricians's the comfort of knowing they are equipped with every tool they need to get the job done. The set contains common tools for electricians like Screwdrivers, Nut Drivers, Pliers and Cutters, Adjustable Wrench, Wire Strippers, Knife for wire stripping, Folding Ruler, Voltage Detector, T-handles, Wrenches, and Sockets for everyday work. All of the tools come conveniently stored in large heavy duty rolling case. The tools are stored in removable insert trays, keeping the tools organized and secure during transport. This case will make transporting tools from each jobsite much easier and faster. The case is equipped with a large storage space which offers ample space for more equipment to be carried. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.

Features:
  • Set Includes: Screwdrivers, Nut Drivers, Pliers, Cutters, Adjustable Wrench, Wire Strippers, Knife, Folding ruler, Voltage detector, T-handles, Sockets, Wrenches, 22"L x 13 3/4"W x 9"H Rolling Tool Case Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Each Tool Has Dedicated Position For Easy Storage Retrievals
  • Custom Molded Rolling Carry Case - Job Site Solution
  • Rigorous heat-treatment process for maximum strength
  • Lockable Rolling Water Tight Case Keeps Your Tools Secure
  • Set Includes - Insulated Inch Deep Offset Ring Wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/4" | Metric Deep Offset Ring Wrenches: 8.0, 9.0, 10.0, 11.0, 12.0, 13.0, 14.0, 15.0, 17.0, 19.0, 20.0, 22.0, 24.0, 27.0, 30.0, 32.0mm | 22"L x 13 3/4"W x 9"H Rolling Tool Case Set Includes - SAE Sockets: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8" | METRIC Sockets: 13.0, 14.0, 15.0, 17.0, 19.0, 20.0, 22.0mm | Ratchet 3/8" Drive | 4.9" Extension 3/8" Drive | SAE Nut Drivers: 7/32, 1/4, 5/16, 3/8, 7/16" | METRIC Nut Drivers: 5.0, 5.5, 6.0, 7.0, 8.0, 10.0, 13.0mm | L-key: 10mm | Insulated L-key: 1/2"
  • Set Includes - 6.3" Long Nose Pliers | 6.3" Diagonal Cutters | 8.0" Long Nose Pliers | 8.0" High Leverage Cutters | 6.3" Bent Nose Pliers | 6.3" Cable Cutters | 6.3" Long Flat Nose Pliers | 6.3" Stripping Pliers | 9.0" Combo Pliers/Crimpers | 8.0" Adjustable Wrench | Cable Knife: 50mm | 2 Meter Ruler In/MM | Cat. III Voltage Detector Battery Operated
  • Set Includes - Slotted: 2.5, 3.0, 3.5, 4.0, 4.5, 5.5, 6.0, 6.5, 8.0, 10.0mm | Phillips: #0, 1, 2, 3 | Xeno Slotted/Phillips Terminal: #1, 2 | Square: #1, 2 | TORX: T6, T7, T8, T9, T10, T15, T20, T25, T30 | T-handle SAE Hex: 5/32, 3/16, 7/32, 1/4, 5/16, 3/8" | T-handle METRIC Hex: 4.0, 5.0, 6.0, 8.0mm
  • Backed by the Wiha No Hassle Guarantee
  • Made in Germany
  • California Prop 65 Warning Cancer and Reproductive Harm - www.p65warnings.ca.gov
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy