Apply to be a TradeMaster!
50-Piece Master Electrician's Insulated Tool Set In Canvas Tool Bag

50-Piece Master Electrician's Insulated Tool Set In Canvas Tool Bag

Brand:
Wiha
SKU:
32874-WIHA
Rating:
(0)
Q&A:
(0)
50-Piece Master Electrician's Insulated Tool Set In Canvas Tool Bag
$807.19 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Insulated 50 Piece Tool set with Screwdrivers, Nut Drivers, Pliers, Cutters, T-Handles, Cable Knife, Folding Ruler, Adjustable Wrench, Voltage Detector, and Canvas tool bag. This extensive kit will give electricians the comfort of knowing they are equipped with every tool they need to get the job done. The set contains common tools for electricians like Screwdrivers, Nut Drivers, Pliers, Cutters, T-Handles, Cable Knife, Folding Ruler, Adjustable Wrench, and Voltage Detector for everyday work. All of the tools come conveniently stored in a large 16" Canvas tool bag. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.

Product Features Features:
  • Set Includes: Pliers, Cutters, Nut Drivers, Screwdrivers, T Handles, Knife, Ruler, Voltage Detector, and 16" Canvas Tool Bag
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • SoftFinish cushion grip handle for comfort and control
  • Handle size proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Wiha premium quality tool steel for strength and durability
  • 16" Canvas Tool Bag for protection and convenient storage
  • Exact fit precision machined tip for reduced cam out
  • Backed by the Wiha No Hassle Guarantee
  • Manufactured in Germany
Specifications
  • UPC: 084705328744
  • Weight lb: 19.3 lb
  • Country of Origin: Germany
  • Product Depth Inches: 9"
  • Product Width Inches: 9"
  • Product Height Inches: 17"
  • Packaging: Box

Specs

–
Product Type:

Ruler

Pliers

Nut Driver

Wrench

Cutter

Screwdriver Set

Tool Bag

Tool Kit

Screwdriver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy