Apply to be a TradeMaster!
Main product image of 25-Piece Insulated Pliers, Cutters, Screwdriver and Nut Driver Set, 32879
Magnifying glass
Hover image to zoom

25-Piece Insulated Pliers, Cutters, Screwdriver and Nut Driver Set, 32879

Brand:
Wiha
SKU:
32879
Rating:
(0)
Q&A:
(0)
25-Piece Insulated Pliers, Cutters, Screwdriver and Nut Driver Set, 32879
Magnifying glass
Hover image to zoom
$463.57 each
In Stock
In Stock
Get 12 Tue, Sep 29 - Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
11/32", 3/8", 5/16", 7/16", 1/2", 1/4"

Description

Wiha Insulated SoftFinish Cushion Grip Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionate to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish Cushion Grip Drivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SoftFinish Cushion Grip Drivers are designed and engineered by Wiha Germany and Manufactured in Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.


Features:
  • Set Includes: Slotted 2.5, 3.5, 4.5, 6.0mm, Phillips #0, #1, #2, Terminal Drivers #1 & #2, Square Tip Drivers #1 & #2, Nut Drivers 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Nut Drivers 7mm, 8mm, 10mm, 13mm, 8.0" Long Nose Pliers, 8" Combo Pliers, 6.3" Euro Stripper, and 8" BiCut Diagonal Cutter
  • Ergonomic Cushion Grip Handle - Provides comfort and control for reduced hand fatigue during extended use.
  • Handle Directly Molded to Blade - Creates a permanent bond for maximum strength and reliability.
  • Handle Sized Proportionate to Blade - Ensures consistent mechanical advantage for efficient and precise tool operation.
  • Parallel Flats on Handle - Prevent roll-off for improved safety and stability on work surfaces.
  • Tip Profile Labeled on Cap - Allows quick and easy identification for faster workflow.
  • Wiha Premium-Quality Tool Steel - Delivers exceptional strength, durability, and long-term performance.
  • Black Oxide Finish - Protects against corrosion and maintains surface integrity over time.
  • Exact-Fit Precision Machined Tip - Reduces cam-out and protects fastener heads during use.
  • Individually Tested to 10,000 V AC / Rated to 1,000 V AC - Ensures safety and peace of mind when working on energized circuits.
  • Meets VDE Testing Standards - Provides protection against arc flash hazards for professional electrical work.
  • Meets ASTM F1505 Standard Specifications - Guarantees quality and performance for insulated and insulating hand tools.
  • Meets EN/IEC 60900 Testing Standards - Ensures compliance with international electrical safety benchmarks.
  • Meets CSA Testing Benchmarks - Confirms safety and performance according to Canadian standards.
  • Designed and engineered by Wiha Germany
  • Manufactured in Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

Size:

11/32"

3/8"

5/16"

7/16"

1/2"

1/4"

Product Type:

Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy