Apply to be a TradeMaster!
Main product image of 16-Piece Electrician's Apprentice Tool Set
Magnifying glass
Hover image to zoom

16-Piece Electrician's Apprentice Tool Set

Brand:
Wiha
SKU:
32934
Rating:
(0)
Q&A:
(0)
16-Piece Electrician's Apprentice Tool Set
Magnifying glass
Hover image to zoom
$289.98 each
In Stock
In Stock
Get 2 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
16-Piece Electrician's Apprentice Tool Set

The Wiha Industrial apprentice tool set has the tools you need to get started as an apprentice electrician with the added safety of using individually tested VDE screwdrivers. The set contains common insulated screwdrivers used by electricians, "tweaker" sized precision screwdrivers, a level, tape measure, wire strippers, and a hammer for everyday work. Whether you are setting up panels, or doing residential HVAC work Wiha's apprentice tool set is a complete tool kit to get you started into the Wiha family of tools.

Product Features
  • 1000 Volt Rated, 10,000 Volt Tested
  • Comply with one or more of the following standards: VDE, ASTM, IEC, CSA, OSHA, EN/IEC, NFPA.
  • All Tools Individually tested for maximum safety performance
Set Includes
  • Insulated PicoFinish Precision Screwdrivers
    • Slotted 2.5mm 6.2-Inch
    • Slotted 3.0mm 6.2-Inch
    • Slotted 3.5mm 6.2-Inch
    • Phillips #0 x 6.2-Inch
  • Insulated SoftFinish® Screwdrivers
    • Slotted 4.5mm x 9.3-Inch
    • Slotted 6.5mm x 10.6-Inch
    • Phillips #1 x 7.5-Inch
    • Phillips #2 x 8.6-Inch
    • Square #2 x 10.5-Inch
  • Insulated Pliers
    • 8-Inch Insulated. Industrial Long Nose Pliers
    • 9.5-Inch. New England Style Lineman's High Leverage Pliers
    • 8-Inch Insulated Heavy Duty Diagonal Cutters
  • Everyday Tools
    • 10-20 AWG Wire Strippers
    • 25 Ft. Wiha Measuring Tape
    • 20 oz. Cushion Grip Claw Hammer
    • 9" Magnetic Torpedo Level

Specs

–
Product Type:

Screwdriver

Pliers

Cutter

Wire Stripper

Measuring Tape

Hammer

Level

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy