Apply to be a TradeMaster!
Main product image of 9-1/2" Insulated High Leverage NE Lineman's Pliers
Magnifying glass
Hover image to zoom

9-1/2" Insulated High Leverage NE Lineman's Pliers

Brand:
Wiha
SKU:
32938-WIHA
Rating:
(0)
Q&A:
(0)
9-1/2" Insulated High Leverage NE Lineman's Pliers
Magnifying glass
Hover image to zoom
$44.36 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Material
Steel

Description

–
9-1/2" Insulated High Leverage NE Lineman's Pliers

Product Features
  • Industrial SoftGrip High Leverage Lineman's Pliers.
  • 9.5" 241mm OAL.
  • C70 special tool steel.
  • Two component Industrial SoftGrip ergonomic handles, anti-slip for safe gripping.
  • Induction hardened jaws and cutters
  • High leverage dynamic joint

Specs

–
Product Type:

Pliers

Length (Inches):

9-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy