Apply to be a TradeMaster!
Main product image of 9-1/2" Insulated Lineman's Pliers w/ Crimpers
Magnifying glass
Hover image to zoom

9-1/2" Insulated Lineman's Pliers w/ Crimpers

Brand:
Wiha
SKU:
32948-WIHA
Rating:
(0)
Q&A:
(0)
9-1/2" Insulated Lineman's Pliers w/ Crimpers
Magnifying glass
Hover image to zoom
$42.98 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Material
Steel

Description

–
9-1/2" Insulated Lineman's Pliers w/ Crimpers

Wiha Insulated SoftFinish® Cushion Grip Pliers and Cutters are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the tool steel for a permanent bond. The grips feature a slip guard handle design for added protection at the front-end and raised rear-finger steps for easy opening at the back-end. Wiha Insulated SoftFinish® Cushion Grip Pliers and Cutters consist of premium quality tool steel for strength and durability and induction hardened cutting edges and jaws for superior sharpness and longevity. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. All Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, NFPA-70E standards for electrical safety on the job site, and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SoftFinish® Cushion Grip Drivers are designed and engineered by Wiha Germany and Manufactured in Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.

Specs

–
Product Type:

Pliers

Length (Inches):

9-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy