Apply to be a TradeMaster!
Main product image of 3-Piece Insulated Industrial Pliers-Cutters Set
Magnifying glass
Hover image to zoom

3-Piece Insulated Industrial Pliers-Cutters Set

Brand:
Wiha
SKU:
32981
Rating:
(0)
Q&A:
(0)
3-Piece Insulated Industrial Pliers-Cutters Set
Magnifying glass
Hover image to zoom
$92.98 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
The Wiha 3 Piece Insulated Industrial Pliers-Cutters Set includes Insulated Industrial Combination Pliers 8.0", Insulated Industrial Diagonal Cutters 8", and Insulated Industrial Long Nose Pliers 8". Wiha Insulated SoftFinish® Cushion Grip Pliers and Cutters are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the tool steel for a permanent bond. The grips feature a slip guard handle design for added protection at the front-end and raised rear-finger steps for easy opening at the back-end. Wiha Insulated SoftFinish® Cushion Grip Pliers and Cutters consist of premium quality tool steel for strength and durability and induction hardened cutting edges and jaws for superior sharpness and longevity. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.

Product Features
  • Set Includes: Insulated Industrial Combination Pliers 8.0", Insulated Industrial Diagonal Cutters 8", Insulated Industrial Long Nose Pliers 8"
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Ergonomic cushion grip handles for comfort and control
  • Dual durometer construction for long-lasting durability
  • Handles direct molded to tool steel for permanent bond
  • Slip guard handle design for added protection
  • Standard industrial brushed finish for surface endurance
  • Induction hardened cutting edges and jaws for superior sharpness and longevity
  • Wiha premium quality tool steel for strength and durability
  • Backed by the Wiha No Hassle Guarantee
Specifications
  • UPC: 084705329819
  • Weight lb: 2.18 lb
  • Product Depth Inches: 12"
  • Product Width Inches: 13"
  • Product Height Inches: 1"
  • Packaging: Clamshell

Specs

–
Product Type:

Pliers

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy