Apply to be a TradeMaster!
11-Piece Insulated Industrial Pliers and Screwdrivers Set, 32986

11-Piece Insulated Industrial Pliers and Screwdrivers Set, 32986

Brand:
Wiha
SKU:
32986-WIHA
Rating:
(0)
Q&A:
(0)
11-Piece Insulated Industrial Pliers and Screwdrivers Set, 32986
$217.74 each
In Stock
In Stock
Get 21 Mon, Sep 28 - Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5.5mm, #1, #2

Description

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.


Features:
  • Set Includes: Long Nose 6.3", Combo Pliers 8", Diagonal Cutters 6.3", Stripping Pliers 6.3", Slotted 3.0, 4.5, 5.5mm, Phillips #1, #2, Square #1, #2, Roll Out Pouch
  • Individually Tested to 10,000 V AC / Rated to 1,000 V AC - Ensures verified electrical safety for confident use on energized circuits.
  • Handle Directly Molded to Blade - Creates a permanent bond for maximum strength and long-term reliability.
  • Handle Sized Proportionate to Blade - Maintains consistent mechanical advantage for precise and efficient tool operation.
  • Parallel Flats - Prevent roll-off for increased safety and stability on work surfaces.
  • Tip Profile Labeled on Cap - Allows quick and easy identification for faster workflow.
  • Wiha Premium-Quality Tool Steel - Provides superior strength, durability, and dependable performance under load.
  • Black Oxide Finish - Protects against corrosion while maintaining a professional appearance.
  • Exact-Fit Precision Machined Tip - Reduces cam-out and protects fastener heads during use.
  • Dual Durometer Construction - Enhances durability and ensures long-lasting, consistent tool performance.
  • Ergonomic Cushion Grip Handle - Delivers comfort, control, and reduces hand fatigue during extended use.
  • Backed by the Wiha No Hassle Guarantee

Specs

Size:

5.5mm

#1

#2

Product Type:

Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy