Shop Resideo Sale
Main product image of 28-Piece Insulated Pliers, Cutters and Screwdriver Set, 32989
Magnifying glass
Hover image to zoom

28-Piece Insulated Pliers, Cutters and Screwdriver Set, 32989

Brand:
Wiha
SKU:
32989
Rating:
(0)
Q&A:
(0)
28-Piece Insulated Pliers, Cutters and Screwdriver Set, 32989
Magnifying glass
Hover image to zoom
$531.08 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Wiha Insulated SoftFinish Cushion Grip Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionate to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish Cushion Grip Drivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.


Features:
  • Set Includes: Combo Pliers 8" | Lineman's Pliers 9" | Cable Cutters 8" | Long Nose Pliers 6.3" | Long Nose Pliers 8 | Stripping Pliers 6.3" | Diagonal Cutters 6.3" | Diagonal Cutters 8" | Crimping Pliers 7" | Slotted Screwdrivers 2.5, 3.0, 3.5, 4.0, 4.5, 5.5, 6.0, 6.5, 8.0, 10.0mm | Phillips Screwdrivers #0, #1, #2, #3 | Square Screwdrivers #1, #2 | Xeno Screwdrivers #1, #2 | Voltage Detector
  • Individually Tested to 10,000 V AC / Rated to 1,000 V AC - Provides verified electrical safety for confident use on energized circuits.
  • Ergonomic Cushion Grip Handle - Delivers comfort and control while reducing hand fatigue during extended use.
  • Handle Directly Molded to Blade - Ensures a permanent bond for maximum strength and reliability.
  • Handle Sized Proportionate to Blade - Maintains consistent mechanical advantage for precise and efficient operation.
  • Tip Profile Labeled on Cap - Allows quick and easy identification for faster workflow.
  • Wiha Premium-Quality Tool Steel - Provides superior strength, durability, and long-term performance.
  • Black Oxide Finish - Protects against corrosion and maintains a professional appearance.
  • Exact-Fit Precision Machined Tip - Reduces cam-out for safer and more reliable fastener engagement.
  • Dual Durometer Construction - Enhances durability and maintains consistent tool performance over time.
  • Parallel Flats - Prevent roll-off for increased safety and stability on work surfaces.
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy