Apply to be a TradeMaster!
Main product image of 9-Piece SoftFinish Ratchet Tray Set
Magnifying glass
Hover image to zoom

9-Piece SoftFinish Ratchet Tray Set

Brand:
Wiha
SKU:
33388
Rating:
(0)
Q&A:
(0)
9-Piece SoftFinish Ratchet Tray Set
Magnifying glass
Hover image to zoom
$109.98 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: 1/4, 3/8, 1/2 Reversible Ratchets | 3, 6 - 1/4 Drive Extensions | 3, 6 - 3/8 Drive Extensions | 3, 6 - 1/2 Drive Extensions
  • Low-Profile Design - Facilitates access to tight and confined spaces for versatile use.
  • Heavy-Duty Construction - Built to withstand frequent use while resisting wear and corrosion.
  • Precision Ratchet Mechanism - Ensures smooth, reliable operation during fastening tasks.
  • Comprehensive Socket and Ratchet Set - Includes a variety of handles and sockets for full coverage.

Specs

–
Size:

9/16"

11/16"

5/16"

1/4"

1/2"

7/16"

3/8"

5/8"

3/4"

Power Source:

Manual

Material:

Steel

Includes:

Storage Tray

Product Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy