Apply to be a TradeMaster!
Main product image of 25-Piece, 1/4" Drive Standard & Deep Socket Tray Set - SAE
Magnifying glass
Hover image to zoom
25-Piece, 1/4" Drive Standard & Deep Socket Tray Set - SAE
Magnifying glass
Hover image to zoom
$89.98 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: Standard SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, Deep SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 1/4 Dr. Ratchet 72 Tooth, 1/4 Dr. Extension Bars 3, 6, and 1/4 Dr. Universal Joint
  • Tray Size: Quarter Drawer | 11" x 7.75" x 1.25" | Four small trays per one standard tool drawer
  • 72-Tooth Ratchet System with 5 degree Arc Swing - Delivers smooth ratcheting in tight spaces for precise and efficient fastening.
  • Spring-Loaded Detent Retaining Ball - Secures sockets firmly to prevent slipping and enhance safety.
  • Push-Button Quick Release - Allows rapid socket changes for faster workflow.

Specs

–
Includes:

Storage Tray

Size:

1/4"

Product Type:

Tool

Material:

Steel

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy