Apply to be a TradeMaster!
Main product image of T-Handle Cushion Grip Hex Key, 8.00mm, 33454
Magnifying glass
Hover image to zoom

T-Handle Cushion Grip Hex Key, 8.00mm, 33454

Brand:
Wiha
SKU:
33454-WIHA
Rating:
(0)
Q&A:
(0)
T-Handle Cushion Grip Hex Key, 8.00mm, 33454
Magnifying glass
Hover image to zoom
$14.25 each
In Stock
In Stock
Get 30 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
8mm
Product Highlight: Length (Inches)
7.87 Length

Description

T-handle comes equipped with a soft grip handle for comfort and control. Heat treated for optimum strength and ductility.


Features:
  • Soft Grips for incredible comfort
  • Wiha Exclusive Chrome-V-Moly Super Tool Steel
  • Through Hardened Durability
  • Industrial Black Finish Blades
  • Ergonomic Shape For Max Power
  • 8.0 x 200mm

Specs

Product Type:

Hex Key

Size:

8mm

Shaft Length:

7.87"

Length (Inches):

7.87

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy