Apply to be a TradeMaster!
Main product image of 22-Piece, 3/8" Drive Standard & Deep Socket Tray Set - SAE
Magnifying glass
Hover image to zoom

22-Piece, 3/8" Drive Standard & Deep Socket Tray Set - SAE

Brand:
Wiha
SKU:
33796
Rating:
(0)
Q&A:
(0)
22-Piece, 3/8" Drive Standard & Deep Socket Tray Set - SAE
Magnifying glass
Hover image to zoom
$114.98 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: Standard SAE 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Deep SAE 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 3/8 Dr. Ratchet 72 Tooth, 3/8 Dr. Extension Bars 3, 6, and 3/8 Dr. Universal Joint
  • Tray Size: Quarter Drawer | 11" x 7.75" x 1.25" | Four small trays per one standard tool drawer
  • 72-Tooth Ratchet System with 5 degree Arc Swing - Ensures smooth ratcheting even in tight spaces for efficient fastener work.
  • Spring-Loaded Detent Retaining Ball - Keeps sockets securely locked to prevent slipping during use.
  • Push-Button Quick Release - Enables rapid socket exchange for faster workflow.

Specs

–
Product Type:

Tool

Material:

Steel

Power Source:

Manual

Size:

3/8"

Includes:

Storage Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy