Apply to be a TradeMaster!
Main product image of 28-Piece, 1/2" Drive Standard and Deep Socket Tray Set - SAE
Magnifying glass
Hover image to zoom
28-Piece, 1/2" Drive Standard and Deep Socket Tray Set - SAE
Magnifying glass
Hover image to zoom
$134.98 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: Standard SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Deep SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8", 1/2 Dr. Ratchet, 1/2 Dr. Extension Bars 3, 6, and 1/2 Dr. Universal Joint
  • Tray Size: Half Drawer | 15.5 x 11 x 1.5 | Two trays per one standard tool drawer
  • 72-Tooth Ratchet System with 5 degree Arc Swing - Provides smooth ratcheting in tight spaces for precise and efficient operation.
  • Spring-Loaded Detent Retaining Ball - Holds sockets securely in place to prevent slipping.
  • Push-Button Quick Release - Enables fast and effortless socket changes.

Specs

–
Size:

1/2"

Material:

Steel

Power Source:

Manual

Product Type:

Tool

Includes:

Storage Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy