Shop Resideo Sale
Main product image of 8-Piece Classic Grip Pliers & Cutters Tray Set
Magnifying glass
Hover image to zoom

8-Piece Classic Grip Pliers & Cutters Tray Set

Brand:
Wiha
SKU:
34682
Rating:
(0)
Q&A:
(0)
8-Piece Classic Grip Pliers & Cutters Tray Set
Magnifying glass
Hover image to zoom
$189.98 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8", 6.3", 5.5", 9" Length

Description

–
Wiha's Classic Grip Pliers and Cutters feature soft vinyl hand grips for comfort and control. The grips feature an oil solvent-resistant handle for added anti-slip protection and a stronger grip when being used in any environment. The Pliers are designed with a manganese phosphate finish for corrosion and rust protection. Wiha Pliers and Cutters consist of premium quality tool steel for strength and durability and induction hardened jaws for superior sharpness and longevity. The tools come conveniently stored in a soft modular foam tray for secure, space-saving storage. The foam tray is designed with high visibility tool call-outs printed on each tray to easily return the tool to its location. Wiha modular foam trays are made of durable laminated tri-layer foam and will fit in most toolboxes and pull-out tool drawers.

Features:
  • Set Includes: Long Nose 6.3", 8.0"; BiCut SuperCut 8.0", Angled Diagonal Cutters 8.0", High Leverage Combination Pliers 9.0", Cable Cutters 8.0", Diagonal Cutters 5.5", and Mechanic's Diagonal Cutters 5.0"
  • Textured soft vinyl oil and solvent resistant grips for a comfort and leverage
  • Wiha patented DynamicJoint for 40% stronger grip and easier cuts
  • Induction hardened cutting edges and jaws for superior longevity
  • Manganese phosphate finish for corrosion and rust protection
  • Standard industrial brushed finish for surface endurance
  • Superior fit and finish for little to no break-in period
  • Tray Size: Medium - 15.5" x 11" x 1.25"
  • Wiha premium-quality tool steel for strength and durability
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Pliers

Length (Inches):

8"

6.3"

5.5"

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy