Apply to be a TradeMaster!
Main product image of 5-Piece Classic Grip V-Jaw Tongue & Groove Pliers Tray Set
Magnifying glass
Hover image to zoom

5-Piece Classic Grip V-Jaw Tongue & Groove Pliers Tray Set

Brand:
Wiha
SKU:
34691
Rating:
(0)
Q&A:
(0)
5-Piece Classic Grip V-Jaw Tongue & Groove Pliers Tray Set
Magnifying glass
Hover image to zoom
$179.98 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/4", 12", 7", 10" Length

Description

–
Wiha Tools Classic Grip Pliers are the standard for premium quality featuring soft vinyl oil solvent resistant hand grips for comfort and control when being used in any environment. Wiha Pliers feature premium quality tool steel for strength and durability and induction hardened jaws for superior sharpness and longevity. Wiha's Classic Grip Pliers feature soft vinyl hand grips for comfort and control. The grips feature an oil solvent-resistant handle for added anti-slip protection and a stronger grip when being used in any environment. The Pliers are designed with a Manganese phosphate finish for corrosion and rust protection providing a long-lasting tool life. The tools come conveniently stored in a soft modular foam tray for secure, space-saving storage. The foam tray is designed with high visibility tool call-outs printed on each tray to easily return the tool to its location. Wiha modular foam trays are made of durable laminated tri-layer foam and will fit in most toolboxes and pull-out tool drawers.

Features:
  • Set Includes: Adjustable Pliers: 7.0", Adjustable Pliers: 10.0", Adjustable Pliers: 12.0", Auto Grip Pliers: 10.0" and Pliers Wrench 10.25"
  • Soft vinyl oil and solvent resistant grips for a comfort and leverage
  • Wiha's Patented DynamicJoint Provides 40% More Gripping Power
  • Extra narrow head for working in restricted spaces
  • Simple push button for locking to desired setting
  • Induction hardened jaws for superior longevity
  • Manganese phosphate finish for corrosion and rust protection
  • Meets DIN ISO 8976 for test values and principal dimensions of multiple slip joint pliers
  • Tray Size: Medium - 15.5" x 11" x 1.25"
  • Wiha premium-quality tool steel for strength and durability

Specs

–
Length (Inches):

10-1/4"

12"

7"

10"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy