Shop Resideo Sale
Main product image of T-Handle Torx Plus IP15 Hex Key, 4" OAL, 36466
Magnifying glass
Hover image to zoom

T-Handle Torx Plus IP15 Hex Key, 4" OAL, 36466

Brand:
Wiha
SKU:
36466
Rating:
(0)
Q&A:
(0)
T-Handle Torx Plus IP15 Hex Key, 4" OAL, 36466
Magnifying glass
Hover image to zoom
$12.49 each
In Stock
In Stock
Get 240 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx
Product Highlight: Length (Inches)
4" Length

Description

–

The Wiha TorxPlus T-Handles design delivers more torque to the fasteners. Heat treated for optimum strength and ductility. Up to 100 percent Better Drive performance over standard Torx T-Handle.


Features:
  • Ergo Molded Comfort Grip for maximum torque
  • L-Shaped Blade with Molded On Handle
  • Exact Fit Precision Machined Torx Plus Tips
  • Through Hardened for best wear resistance
  • Blades Of Wiha Exclusive CRM-72 Tool Steel

Specs

–
Bit Type:

Torx

Length (Inches):

4"

Product Type:

Screwdriver

Shaft Length:

3.93"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy